Learn More
VACUUBRAND™ MZ 2C NT +AK+EK Model Two-stage Chemistry Diaphragm Pump
Designed for applications like evacuation, evaporation and pumping of gases and vapors in chemical, biological and pharmaceutical labs. Vacubrand™ MZ 2C NT +AK+EK Model Two-stage Chemistry Diaphragm Pumps enable near 100% solvent recovery, efficient recycling, and active protection of the environment.
Brand: VACUUBRAND™ 20732602
2524.89 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- Outstanding chemical resistance and superior vapor tolerance
- High performance even at low vacuum levels
- Optimized vacuum even with gas ballast for condensate purge
- Whisper quiet and very low vibration
- Excellent environmental friendliness due to efficient solvent recovery
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
326 x 243 x 402 mm | |
MZ 2C NT +AK+EK | |
UK | |
14.2 kg | |
1.2/1.4 CFM | |
401.32 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Rotary Evaporation | |
2 | |
230 V |
0.24 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 0.18 kw | |
Fluoroplastic (Case) | |
45 dB(A) | |
0.18 kw | |
104°F | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |