Learn More
Micronova™ MZone™ FlatMop™ Irradiated Mop Cover



These irradiated, slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom, ISO 5 to 9. Available in a choice of smooth or textured polyester fabrics.
Brand: Micronova™ MZSM11-9SIR
Requires : QPSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy
Description
The Micronova MZone™ FlatMop™ Irradiated Mop Covers fit onto the 360° swivel SlimLine™ adapter , which can be locked at 180° for more controlled cleaning in aseptic areas, ISO 5 to 9. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Irradiated, slip-on flat head mop covers
- Glide onto adapters without any attachments
- Can be easily removed by pulling on the Micronova tab
- Generous foam interior allows for optimum disinfectant deposit/dwell time
- Polyester urethane foam interiors are fully encased in fabric
- Available in a choice of fabric for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are perfect for small areas, pass-throughs, isolators and equipment
- The 14 and 18-inch covers are ideal for floors, walls, ceilings and awkward corners
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Gamma irradiated for aseptic areas and equipment
- Launderable for reuse
- Autoclavable
Specifications
22.9 x 12.7 cm (9 x 5 in.) | |
White | |
Sterile | |
Autoclavable | |
5 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Textured Polyester, Urethane Foam, Polysorb |
Irradiated Flat Head Mop Cover | |
9 in. | |
22.9 cm | |
12.7 cm | |
Chemicals | |
24/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.