missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ 9500PF Fluorescent Green Nitrile Gloves
6.62 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Small
X-Large
Description
- High visibility fluorescent green color
- Free from common accelerators found in nitrile gloves
- Thicker barrier protection, 5 mil
- Second skin fit and feel
- Rolled cuff
- Smooth finish for tactile sensitivity
- Powder free
Specifications
Certifications/Compliance | ASTM F 1671, NFPA 1999, 21 CFR 170-199 |
Chemotherapeutic Rated | No |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Hi-vis Green |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Latex Free | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'