missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ N-DEX™ Plus 8005PF Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
These powder-free, 100% nitrile gloves are ideal for a number of applications, including blood drawing, dental hygiene, food preparation, emergency medical services, lab work, and pharmaceutical handling. Patented low-modulus, soft-nitrile formulation offers excellent tactile sensitivity, comfort and dexterity as well as a cooler, drier feel.
- Resist a broad range of chemicals in applications where protection from intermittent chemical contact or splash is required
- Ambidextrous
- Reduces hand fatigue
- Single use
- Length: 9.5 in. (24 cm)
- Color: Blue
- Made in the USA
Order Info
N-DEX Original (Style 7005PF) gloves packaged 100 per dispenser pack, 20 dispenser packs (2000 gloves) per case. N-DEX Plus gloves (Style 8005) gloves packaged 50 per dispenser pack, 20 dispenser packs (1000 gloves) per case.
Specifications
Certifications/Compliance | 21 CFR 170-199, FDA, NFPA, OSHA |
Applications | Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | No Texture |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'