missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Hexane, 95%, Optima™ for HPLC and GC/MS, Fisher Chemical™
Click to view available options
Quantity:
1 L
4 L
Packaging:
Amber Soda Lime Glass
Safe-Cote™ Amber Glass
Description
- Screened for fluorescing and UV-absorbing contaminants to reduce interferences for smoother baselines
- Tested for GC/MS suitability
- Also meets ACS specifications
- Intended for research use only
Specifications
Melting Point | -95°C |
Absorbance | 0.005 AU max. at 254nm, 0.005 AU max. at 280nm, 0.07 AU max. at 220nm, 0.25 AU max. at 210nm, 1.00 AU max. at 195nm |
Color | Colorless |
Density | 0.659g/cm³ |
Boiling Point | 69°C |
Quantity | 4 L |
Identification | Pass Test |
Packaging | Amber Soda Lime Glass |
Physical Form | Liquid |
Refractive Index | 1.3710 to 1.3750 (at 25°C) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'