missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-Methyl-2-pyrrolidone Anhydrous, Honeywell™ Riedel de-Haen
Click to view available options
Quantity:
100 mL
1 L
2.5 L
Description
- These solvents are specially produced to a water specification of less than 50 ppm (<0.0050%).
- Many solvents go well beyond that and are routinely produced to lower than 5 ppm (<0.0005%).
- All packaging steps and materials are especially designed to retain solvent dryness and ensure product integrity. Before filling, amber glass bottles are oven-dried to remove all traces of water, then filled under dry nitrogen and sealed with a special cap.
- The water content itself is strictly controlled by coulometric Karl Fischer analysis (Hydranal™) and actual results are printed on the label.
- This line is packaged in specially designed septum-sealed bottles to maintain low water content and ensure product integrity
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Density | 1.028 g/cm3 (20°C) |
Flash Point | 91°C |
Packaging | Septum Sealed Bottle |
Quantity | 100 mL |
Percent Purity | >99.8% |
Chemical Name or Material | N-Methyl-2-pyrrolidone |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'