missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N,N-Dimethylformamide, Biotech Grade, ≥99.9%, Honeywell Burdick & Jackson™
Click to view available options
Quantity:
1 L
2 L
6 x 1 L
Packaging:
Glass Bottle
Description
- Honeywell Burdick & Jackson™ (B&J) developed the first high-purity solvents more than 50 years ago
- As new applications and techniques emerge, Burdick & Jackson continues to develop products to meet the most demanding requirements for laboratories and pharmaceutical production
- Our packaging solutions, ranging from lab scale through production, provide our customers with added value, increased efficiency, and enhanced safety.
Specifications
pH | 7 (at 20°C) |
Melting Point | -61°C |
Color | Colorless |
Density | 0.944g/mL |
Boiling Point | 152°C to 153°C |
Quantity | 1 L |
Explosion Limit | 0.152 |
Flash Point | 58°C (136.4°F) |
Ignition Point | 833°F |
Odor | Weak |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'