Learn More
N,N-Dimethylformamide, HPLC grade, 99.7+%, packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
Description
N,N-Dimethylformamide is used as a mobile phase in High Performance Liquid Chromatography and Liquid Chromatography coupled with Mass Spectrometry
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | °C to 61°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.944 |
Boiling Point | 153°C |
Quantity | 250 mL |
Flash Point | 57°C (135°F) |
Ignition Point | 440°C (824°F) |
Odor | Amine-like |
Physical Form | Liquid |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
Z04K634 | Certificate of Analysis | 23/01/2025 | 041859.AK,041859.K2 |
Z04K633 | Certificate of Analysis | 17/12/2024 | 041859.AK,041859.K2 |
T30K888 | Certificate of Analysis | 07/08/2024 | 041859.AK,041859.K2 |
T30K887 | Certificate of Analysis | 07/08/2024 | 041859.AK,041859.K2 |
P15K744 | Certificate of Analysis | 15/05/2024 | 041859.AK,041859.K2 |
Safety and Handling



- N,N-Dimethylformamide
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 3
- Reproductive toxicity Category 1B
- H226-Flammable liquid and vapour.
- H312-Harmful in contact with skin.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- H360D-May damage the unborn child.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : N,N-Dimethylformamide
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.