missing translation for 'onlineSavingsMsg'
Learn More
Learn More
n-Pentane, for analysis, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
2.5 L
10 L
Packaging:
Glass Bottle
Metal Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For analysis
Specifications
Specifications
Melting Point | -130.0°C |
Density | 0.6260g/mL |
Boiling Point | 36.0°C |
Quantity | 10 L |
Flash Point | −49°C |
Packaging | Metal Drum |
Physical Form | Liquid |
Refractive Index | 1.358 |
Residue after Evaporation | 0.002% max. |
Specific Gravity | 0.626 |
Mostrar más |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'