missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ N20 Aluminum Closures

Seal vials with securely with a variety of crimp closures. Machenery-Nagel™ N20 aluminum closures come with a broad variety of cap types and septum materials.

Brand:  Macherey-Nagel™ 70234.8

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10246283

  • £45.65 / Pack of 100
Estimated Shipment: 26-09-2024
to see stock.
Add to basket

Description

Description

    • Center tear off caps and complete tear off caps N 20  
    • Bi-metal crimp caps and magnetic crimp caps N 20
    • for use on autosamplers with magnetic transportation system – 
    • Crimping of the bi-metal crimp caps is more convenient.
    • All closures mentioned above are available with silicone / PTFE septa as well as with butyl / PTFE septa in different versions.
    • Applications above 120 °C require silicone / PTFE septa.
    • Individual septa, stoppers as well as PE caps N 20 are also available.
    • Manual and electronic crimping tools N 20 complete this product range
Specifications

Specifications

Silver
Butyl dark grey / PTFE grey(only centrically laminated, typically called Pharma-Fix)
3 mm
Aluminum, Butyl Rubber, PTFE
100 Pk.
Pressure Release Crimp Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers