missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Screw Cap with Center Hole, N8

Enables easy needle penetration and resealability with reduced handling and contamination risk and with no interfering peaks. Macherey-Nagel™ Screw Cap with Center Hole, N8 are pre-assembled, ready to use caps with medium-soft septa for use with N8 screw cap chromatography vials.

Brand:  Macherey-Nagel™ 702437

 View more versions of this product

Product Code. 10731814

  • £28.40 / Pack of 100
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Fully automated closure manufacturing with defined production parameters avoids variations in the physical and analytical condition of the most critical component of the analysis: the cap. Strict analytical specifications on the septa material allow only processing of such septa material that passes the comprehensive analytical tests in the lab.These products are manufactured under strict hygienic conditions. In-process controls and a final QC inspection have been implemented to grant reliable product quality. 

  • Pre-assembled, ready-to-use screw caps made of sturdy black propylene
  • Used with Macherey-Nagel™ N8 screw cap vials featuring an 8mm opening and 8-425 thread neck
  • Septum in the center hole is made of medium-soft silicone rubber and a PTFE membrane
  • 100 caps are packaged in a polyethylene (PE) bag
Specifications

Specifications

Black
Silicone white/PTFE blue
100 Pk.
8-425
Polypropylene, PTFE, Silicone
Chromatography
1 mm
N 8 Screw Cap Vials
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers