missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nailsaver Sponges
Click to view available options
Color:
Blue, Orange
Blue, White
Green, White
Pink
Red, White
Yellow, Green
Yellow, White
Dimensions (L x W):
92 x 70 mm
130 x 70 mm
150 x 70 mm
150 x 95 mm
Quantity:
10 Pk.
6 Pk.
Unit Size:
Pack of 100
Pack of 120
Description
- Cleaning sponges with a unique ridge to protect finger nails
- Handy size for a good grip and excellent durability
- Foam shape is easy to handle
- Reduces the need for gloves
- Extremely long lasting
Specifications
Specifications
| Product Type | Sponge |
| Color | Blue, White |
| Dimensions (L x W) | 150 x 70 mm |
| For Use With (Application) | Cleaning |
| Length (Metric) | 150 mm |
| Material | Foam |
| Quantity | 6 Pk. |
| Style | Nailsaver |
| Width (Metric) | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction