missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 1L Super-Speed Centrifuge Bottles with Sealing Closure
GREENER_CHOICE

Product Code. 10044383
Click to view available options
Material:
PPCO
Polycarbonate
This item is not returnable. View return policy
This item is not returnable. View return policy

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with super speed centrifuge bottles.

Boost productivity and pellet recovery in high-speed, large-volume gross-separation applications with Thermo Scientific™ Nalgene™ 1L Super Speed Centrifuge Bottles. These bottles are ideal for bacterial, yeast tissue isolations and viral harvesting.

Key Features:
  • Process a full liter in each bottle at speeds up to 15,810 x g
  • Smooth inner walls reduce sheering in mammalian culture separations
  • Choose polycarbonate for excellent clarity and mechanical strength
  • Choose polypropylene for excellent chemical resistance
  • Recommended operating temperature range 4° to 22°C; storage to -70°C
  • Includes three-piece sealing cap assembly, polypropylene plug, closure and silicone gasket for added leakproof† assurance
  • USP Class VI compliant, non-cytotoxic, autoclavable

Notes: † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Color Translucent
Includes 3-piece sealing cap assembly, polypropylene plug, closure, and red silicone o-ring
Material PPCO
No. per Case 6
No. per Pack 6
Closure Color Blue with Red O-ring
Certifications/Compliance USP Class VI compliant, non-cytotoxic
Closure Included Yes
Autoclavable Autoclavable
Graduated Yes
Max. Force 15,810 x g
Shape Round
Height (Metric) 195.8 mm
Product Type Centrifuge Bottle
Closure Material Polypropylene, HIPS, PP-Glass Filled, silicone
Diameter (Metric) 97.0 mm
Closure Type Sealing Cap
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes; b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'