Learn More
Thermo Scientific™ Nalgene™ 230mm Ceramic Metal Desiccator Plate
Ensure greater resistance to thermal shock than porcelain using this guaranteed unbreakable and corrosion-resistant ceramic metal desiccator plate.
Brand: Thermo Scientific™ 5312-0230
109.31 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 55
Additional Details : Weight : 0.75600kg
Description
Ensure greater resistance to thermal shock than porcelain using the guaranteed unbreakable and corrosion-resistant Thermo Scientific™ Nalgene™ 230mm Ceramic Metal Desiccator Plate.
- 230mm diameter fits the Nalgene Classic Dessicator (5311-0250) as well as the 250mm Nalgene Blue Desiccators (5309-0250 and 5310-0250)
- Numbered quadrants for easy location of crucibles and other containers
- Six holes in each quadrant and a 3mm center hole to enhance airflow and drying efficiency
- Autoclavable
Ordering Information:
Individually packaged
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
230 mm | |
6 | |
9.1 in. |
1 | |
Desiccator Plate Ceramic/Metal 230mm |