Learn More
Thermo Scientific™ Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier
Transport bottles and other lab essentials safely and easily using the Thermo ScientificTM NalgeneTM 4-in-1 EZ ToteTM Bottle Carrier.
Brand: Thermo Scientific™ 6565-0001
202.21 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 54
Additional Details : Weight : 2.20500kg
Description
Transport bottles and other lab essentials safely and easily using the Thermo Scientific™ Nalgene™ 4-in-1 EZ Tote™ Bottle Carrier. Manufactured from 3mm corrugated HDPE plastic, it holds eight 500mL, six 1L, or two 4L bottles. Versatile, durable and lightweight, carriers include partitions and assembly instructions, printed on each tote.
- Reconfigurable partitions make this a versatile tote
- Holds up to 28 lb. (12.7kg)
- Stores flat and easy to assemble
- Note: Carrier is not autoclavable
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
Bottle Carrier | |
Not Autoclavable | |
500 mL Bottles, 1 L Bottles, 4 L Bottles | |
4 |
4-in-1 EZ Tote TM HDPE Blue 13L x 8W x 13.5H | |
Blue | |
HDPE | |
1 |