Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.
Brand: Thermo Scientific™ 8060-0040
133.54 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.91700kg
Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
Flexible Tubing | |
Autoclavable | |
4.8 mm | |
5/16 in. | |
50 ft. | |
1/16 in. | |
50 | |
50 (Shore A) | |
8 psig at 320°F (160°C) | |
232°C |
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. | |
3/16 in. | |
Platinum-cured Silicone | |
7.9 mm | |
15.24 m | |
0.16 cm | |
Translucent | |
4 x OD bend radius | |
450°F |