missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing

Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.

Brand:  Thermo Scientific™ 8060-0080

268.02 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.



Code : A0

Additional Details : Weight : 2.13000kg

 View more versions of this product

Product Code. 12193931

  • £327.85 / 15m
In Stock
to see stock.
Add to basket

Description

Description

Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.

High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.
  • Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
  • Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
  • Durometer hardness: Shore A, 50

Ordering Information:

Double-bagged in case of 50′ (15.2m).

Note:

Not intended for invasive use.

Specifications

Specifications

Flexible Tubing
Autoclavable
6.4 mm
1/2 in.
50 ft.
1/8 in.
50
50 (Shore A)
10 psig at 320°F (160°C)
232°C
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards.
1/4 in.
Platinum-cured Silicone
13 mm
15.24 m
0.32 cm
Translucent
4 x OD bend radius
450°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers