Learn More
Thermo Scientific™ Nalgene™ Vent Filters and 50mm Capsules
Filter aggressive chemicals, including acids and non-aqueous solvents such as those used in GC and HPLC with this in-line syringe filter with PTFE membrane.
Brand: Thermo Scientific™ DS0222-0020
134.93 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 54
Additional Details : Weight : 0.24840kg
Description
Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable
- Sample volume size: 0.2 to 5.0L
- Inlet/Outlet: Stepped hose barb accepts 0.25 to 0.375in. (6 to 9mm) ID tubing
- 0.2 and 0.45um pore sizes
- Autoclavable
- Polypropylene housing
Specifications
Autoclavable | |
0.22 μm | |
Polypropylene | |
10 | |
50 mm |
PTFE | |
Non-sterile | |
10 | |
Syringe Filter | |
50 mm |