missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Vent Filters and 50mm Capsules

Filter aggressive chemicals, including acids and non-aqueous solvents such as those used in GC and HPLC with this in-line syringe filter with PTFE membrane.

Brand:  Thermo Scientific™ DS0222-0045

160.20 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : 54

Additional Details : Weight : 0.21000kg

 View more versions of this product

Product Code. 10278920

  • £196.00 / Pack of 10
In Stock
to see stock.

Description

Description

Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable

  • Sample volume size: 0.2 to 5.0L
  • Inlet/Outlet: Stepped hose barb accepts 0.25 to 0.375in. (6 to 9mm) ID tubing
  • 0.2 and 0.45um pore sizes
  • Autoclavable
  • Polypropylene housing
Specifications

Specifications

Autoclavable
0.45 μm
Polypropylene
10
50 mm
PTFE
Non-sterile
10
Syringe Filter
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers