Learn More
Thermo Scientific™ Nalgene™ 65 Braided Platinum-Cured Silicone Tubing
Use this durable silicone tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications.
£822.63 - £1514.46
Specifications
Product Type | Flexible Braided Tubing |
---|---|
Certifications/Compliance | Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards |
Autoclavable | Autoclavable |
Material | Platinum-cured Silicone |
Overall Length (English) | 25 ft. |
Product Code | Brand | Diameter (English) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Price | Quantity & Availability | |||||
10350741
|
Thermo Scientific™
8061-3070 |
1/2 in. |
£822.63
7.60m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
13466788
|
Thermo Scientific™
8061-3130 |
5/8 in. |
£1021.40
7.62m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10274351
|
Thermo Scientific™
8061-3190 |
13/16 in. |
£1514.46
7.60m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
Use Thermo Scientific™ Nalgene™ 65 Braided Platinum-Cured Silicone Tubing for a variety of pump and transfer applications, including pharmaceutical, laboratory, bioprocess manufacturing and food and beverage applications. This durable, high-purity tubing features an interwoven polyester braid for added safety, pressure and kink resistance.
Features a low binding suface to minimize absorption of proteins and food products.- Contains no phthalate plasticizers or peroxides to leach out into transported fluid
- Tasteless, odorless, noncytotoxic, nonpyrogenic and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, ETO and chemical procedures
- Durometer hardness: Shore A, 65
Warranty: 90 days
Ordering Information:
Double-bagged in 25′ (7.6m) cases; 23°C
Sterilization Guidelines:
If practical, Ethelene oxide or chemical sterilization is recommended. Even when autoclaved properly, large-diameter tubing (i.e. greater than ½ inch (12mm) may kink or distorted. If possible, select heavy-wall tubing.
Autoclaving: (121°C/12 psig (1 bar) for 15 minutes): Clean and rinse tubing with distilled water before autoclaving. Certain chemicals which have no appreciable effect on resins at room temperature may case deterioration at autoclaving temperatures unless removed with distilled water beforehand.
Gas: Ethylene oxide formaldehyde
Disinfectants: Benzalkonium chloride, formalin, ethanol, etc.
Dry Heat: 170 °C (338 °F)
Radiation: Gamma Irritation at 2.5 Mrad.
Specifications
Flexible Braided Tubing | |
Autoclavable | |
25 ft. | |
3/64 in. | |
25 | |
65 (Shore A) | |
450°F |
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards | |
Platinum-cured Silicone | |
7.6 m | |
3.97 mm | |
Translucent | |
4 x OD bend radius | |
232°C |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.