missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 890 FEP Tubing
GREENER_CHOICE

Product Code. 11384685
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
9/16 in.
Unit Size:
15.24m
15m
This item is not returnable. View return policy

Product Code. 11384685

Brand: Thermo Scientific™ 80500562

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.

Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:

  • Superior non-stick characteristics that ease movement of viscous, aggressive compounds
  • Can be sterilized by autoclaving, gas, dry heat and disinfectants

Ordering Information:

Packaged in two 25′ (7.6m) lengths per case

.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA 21 CFR 177.1550 for food contact.
Autoclavable Autoclavable
Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 13 mm
Material FEP
Diameter (English) Outer 9/16 in.
Diameter (Metric) Outer 14 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.08 cm
Packaging Quantity Two rolls of tubing 25 ft. in length
Color Transparent
Hardness 58 (Shore D)
Flexibility 8 x OD bend radius
Maximum Pressure 52 psig at 73°F (23°C), 26psig at 185°F (85°C)
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 205°C
Product Type Semi-rigid Tubing
Show More Show Less

Do not sterilize by radiation.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.