missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 890 FEP Tubing
GREENER_CHOICE

Conduct demanding lab applications with this 890 tubing, which resists most known chemicals at room temperature and offers high-temperature resistance.

Brand:  Thermo Scientific™ 8050-0125

100.80 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 13153543

  • £138.00 / 15m
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Conduct demanding lab applications with Thermo Scientific™ Nalgene™ 890 Tubing, which resists most known chemicals at room temperature and offers high temperature resistance. Translucent and semi-rigid tubing is also used for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions and hot acid etchings. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:

  • Superior non-stick characteristics that ease movement of viscous, aggressive compounds
  • Can be sterilized by autoclaving, gas, dry heat and disinfectants

Ordering Information:

Packaged in two 25′ (7.6m) lengths per case

.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Meets FDA 21 CFR 177.1550 for food contact.
Autoclavable
1.6 mm
1/8 in.
50 ft.
1/32 in.
Two rolls of tubing 25 ft. in length
58 (Shore D)
220 psig at 185°F (85°C), 440 psig at 73°F (23°C)
205°C
Semi-rigid Tubing
1/16 in.
FEP
3.2 mm
15.24 m
0.08 cm
Transparent
8 x OD bend radius
400°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Do not sterilize by radiation.