Learn More
Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing
Easily bend Thermo Scientific™Nalgene™980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.
£130.79
Specifications
Certifications/Compliance | Meets FDA regulations for food use |
---|---|
Description | Braided Tubing |
Autoclavable | Not Autoclavable |
Material | PVC |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Thickness (English) | Maximum Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Thickness (English) | Maximum Pressure | Price | Quantity & Availability | ||
17853725
|
Thermo Scientific™
8705-0190 |
1/2 in. | 3/4 in. | 1/8 in. | 230 psig at 73°F (23°C), 115 psig at 125°F (52°C) | N/A | |||
Description
Easily bend Thermo Scientific™Nalgene™980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.
Features:
- Doesn't impart taste, making it desirable for food use
- Durometer (Shore A) of 65
- More flexible than many competitive reinforced tubings
- Excellent for use with weak acids, weak bases and salt solutions
- Not recommended for vacuum applications
- Manufactured with strict ID tolerances
Ordering Information:
In pack of 50 feet (15.2m)
Specifications
Meets FDA regulations for food use | |
Not Autoclavable | |
50 ft. | |
Various Applications | |
-21° C | |
Excellent for use with weak acids, weak bases and salt solutions | |
Clear | |
180°F | |
Flexible Braided Tubing |
Braided Tubing | |
PVC | |
15.24 m | |
-5°F | |
One roll of tubing 50 ft. in length | |
Non-sterile | |
Not recommended for vacuum applications | |
82°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.