Learn More
Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle

Protect personnel from waste material containing beta-emitting isotopes.
Brand: Thermo Scientific™ 6710-2000
182.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Protect personnel from waste material containing beta-emitting isotopes with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle, constructed of 0.375 in. thick (0.95cm) acrylic.
Features:
- Provided with a 2L HDPE Nalgene wide-mouth waste bottle for holding liquid wastes.
- Transparent shield encases the waste bottle without obstructing access to or manipulation of bottle closure.
- Machined lip on the cap prevents slipping and provides extra impact protection.
- Shield cap fits securely over waste bottle—machined lip on cap prevents slipping and provides extra impact protection
- Shield encases 2L (64 oz.) included Nalgene waste bottles while providing safe access to, or easy manipulation of, bottle closure
- Radiation/Transparent
- Diameter: 5.5″
Ordering Information:
Additional replacement bottles may be purchased, Cat. No. 2120-0005. Other Nalgene bottles may also be used as replacement bottles including 2125-2000 and 2115-2000.
Includes:
64 oz. (2L) bottle
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
2 L | |
140 mm | |
286 mm | |
Waste Container |
Waste Shield Beta Acrylic/HDPE 2000mL | |
64 oz. | |
1 Ea. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1376620 | Certificate of Compliance | 10/12/2024 | 6710-2000 |
1413743 | Certificate of Compliance | 29/09/2024 | 6710-2000 |
1412183 | Certificate of Compliance | 05/09/2024 | 6710-2000 |
1408296 | Certificate of Compliance | 28/06/2024 | 6710-2000 |
1403746 | Certificate of Compliance | 19/03/2024 | 6710-2000 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.