missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Acrylic Burets with PMP Tip, TFE Stopcock and Plug
GREENER_CHOICE

Accurately perform applications with these acrylic burets with PMP tip, TFE stopcock and plug, which meet ASTM E287 standards.

Brand:  Thermo Scientific™ 3650-0025

 View more versions of this product

Product Code. 15282249

  • £468.00 / Pack of 4
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.

This item is not returnable. View return policy

Description

Description

Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Acrylic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips,

  • Buret is durable and unaffected by diluted acids and bases (except hydrofluoric acid and ammonium hydroxide) used as titrants
  • pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
  • Transparent/Graduated
  • Class B, Meet ASTM E287
  • Replacement stopcock available for 25mL buret only (3650-0025), order item 713650-1025
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mL
Acrylic
1
PTFE
Buret
ASTME287
528 mm
0.1 mL
4
±0.06 mL
Class B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.