Learn More
Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets
Store anhydrous, hygroscopic biological and chemical compounds in a tight seal with clear Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets.
£717.00 - £1692.48
Product Code | Brand | Height (Metric) | No. of Shelves | Shelf Positions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | No. of Shelves | Shelf Positions | Price | Quantity & Availability | |||
10300821
|
Thermo Scientific™
5317-0070 |
17.8 cm | 2 | 3 |
£717.00
Each |
In Stock
Log in to see stock. |
|||
10450723
|
Thermo Scientific™
5317-0120 |
30.5 cm | 3 | 5 |
£1405.00
Each |
In Stock
Log in to see stock. |
|||
10529901
|
Thermo Scientific™
5317-0180 |
45.7 cm | 4 | 7 |
£1692.48
Each |
In Stock
Log in to see stock. |
|||
Description
Store any components requiring controlled storage conditions, such as anhydrous and hygroscopic biological and chemical compounds and electronic assemblies. Thermo Scientific™ Nalgene™ Acrylic Desiccator Cabinets are clear and feature gaskets to provide a tight seal.
Features:- Neoprene gasket on door ensures tight seal
- Door is secured with two (three on largest size) stainless-steel latches and full-height hinge
- Removable, lipped tray holds solid desiccant in place
- Shelves are removable, adjustable and vented to maximize airflow
Ordering Information:
All cabinets measure 12L x 12 in.W (30.5 x 30.5cm)
.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.
Specifications
Not Autoclavable | |
Front Loading |