Learn More
Thermo Scientific™ Nalgene™ Acrylic Imhoff Cone Rack
Securely hold three Imhoff cones with this durable and transparent settling cone rack, featuring a wide base for stability on the lab bench.
Brand: Thermo Scientific™ 1001-0010
193.80 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.07000kg
Description
Securely hold three Imhoff cones with the durable and transparent Thermo Scientific™ Nalgene™ Acrylic Imhoff Cone Rack, featuring a wide base for stability on the lab bench.
Features:- Transparent; easily see level of contents
- Can also be used to hold 500 and 1000mL Nalgene separatory funnels (Cat. Nos. 4300 and 4301) for glass separatory funnels
Settling Cone Graduation Intervals
- 0-1mL: 0.1mL
- 1-10mL: 0.5mL
- 10-20mL: 1mL
- 20-40mL: 2mL
- 40-100mL: 10mL
- 100-500mL: 50mL
- 500-1000mL: 100mL
Specifications
Imhoff Cone Rack | |
4 | |
Imhoff Settling Cone | |
7.7 in. | |
16.1 in. | |
14.5 in. |
Acrylic | |
1 | |
7.7 x 16.1 x 14.5 in. (19.6 x 41 x 37 cm) | |
19.6 cm | |
41 cm | |
37 cm |