missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Single Use Analytical Filter Funnels
Perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product with these economical sterile disposable funnels.
£127.00 - £469.56
Specifications
Diameter (Metric) Filter | 47 mm |
---|---|
For Use With (Equipment) | Filter Manifold, Filtering Flask |
Material (Membrane) | Cellulose Nitrate |
Product Code | Brand | Pore Size | Capacity (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Capacity (Metric) | Color | Price | Quantity & Availability | |||
10539051
|
Thermo Scientific™
140-4045 |
0.45 μm | 150 mL | White with Gray Grid |
£127.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
10631912
|
Thermo Scientific™
147-0045 |
0.45 μm | 100 mL | Gray with Black Grid |
£333.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
10761591
|
Thermo Scientific™
145-0020 |
0.2 μm | 100 mL | White |
£454.08
Pack of 50 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
10102261
|
Thermo Scientific™
145-2020 |
0.2 μm | 250 mL | White |
£342.00
Pack of 50 |
In Stock
Log in to see stock. |
|||
10664661
|
Thermo Scientific™
145-0045 |
0.45 μm | 100 mL | White with Black Grid |
£461.30
Pack of 50 |
In Stock
Log in to see stock. |
|||
10335801
|
Thermo Scientific™
145-2045 |
0.45 μm | 250 mL | White with Black Grid |
£469.56
Pack of 50 |
In Stock
Log in to see stock. |
|||
Descrizione
Use these economical sterile disposable filter funnels to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.
Features:- High impact polystyrene collars are rugged for reliable performance
- Preassembled, sterile, individually bagged to ensure sample integrity
- Adapters accommodate No. 8 stoppers for use with 0.5 in. hole in vacuum manifolds or filter flasks
- 47mm diameter cellulose nitrate membrane is certified for water quality work
- 250mL sizes are useful when testing beverages that may foam
- Cat. No. 147-0045 features gray membrane that turns black when wet, making it easier to detect and count growing colonies
Includes: Six funnel adapters with each case
Specifica
47 mm | |
Filter Manifold, Filtering Flask | |
Cellulose Nitrate |