Learn More
Thermo Scientific™ Nalgene™ Aspirator Vacuum Pump
Attach this vacuum pump directly to sink faucets for vacuum draw. It operates efficiently with water pressures as low as 7.5 psig for minimum water consumption.
Brand: Thermo Scientific™ 6140-0010
25.74 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 55
Additional Details : Weight : 0.01800kg
Description
Attach the Thermo Scientific™ Nalgene™ Aspirator Vacuum Pump directly to sink faucets for vacuum draw. It can draw 11.5L air per minute at a water flow rate of 6.5L per minute. It operates efficiently with water pressures as low as 7.5 psig for minimum water consumption and comes with an integral check valve and tubing for insertion in discharge end.
Features:- Attaches to a standard faucet with 3/8″ NPT connecting thread for easy installation
- Maximum free air pumping capacity of 11.5L per minute with a water flow rate of 6.5L per minute.
- Operates efficiently with water pressure as low as 7.5 psig (0.517 bar) for minimum water consumption
- Ultimate achievable vacuum of 28.5″ (724mm) Hg
- Discharge end equipped with 4.75″ (12cm) length of tubing to direct discharge water toward the drain or to allow attachment to additional discharge tubing
- Integral check valve that prevents loss of vacuum when water source is disrupted and prevents backflow
- Polypropylene, with PE tubing
Includes:
- Integral check valve
- 3/8 NPT connecting thread
- 4.75″ (12cm) of tubing
Specifications
Vacuum Pump Aspirator | |
24 | |
6.5 L/min. | |
Faucet |
1 | |
28.5 in. Hg | |
Vacuum Pump |