missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets
Contain a variety of substances, including chemical and corrosive liquids, in these graduated buckets that are sturdy and autoclavable.
£47.04 - £89.25
Spezifikation
Graduations | Molded |
---|---|
Material | Polypropylene |
Autoclavable | Yes |
Includes | Handle |
Quantity | 1 Ea. |
Produktcode | Marke | Capacity (Metric) | Capacity (English) | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Capacity (Metric) | Capacity (English) | Preis | Menge & Verfügbarkeit | ||||
10345801
|
Thermo Scientific™
7012-0080 |
7.6 L | 8 qt. |
£47.04
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
10491103
|
Thermo Scientific™
7012-0110 |
10.4 L | 11 qt. |
£52.35
Each |
In Stock
Log in to see stock. |
||||
10162301
|
Thermo Scientific™
7012-0140 |
13.2 L | 14 qt. |
£89.25
Each |
In Stock
Log in to see stock. |
||||
Beschreibung
Contain a variety of substances, including chemical and corrosive liquids, in sturdy and convenient Thermo Scientific™ Nalgene™ Autoclavable Graduated Buckets, which are a lab necessity. These general-purpose, polypropylene laboratory buckets are fully autoclavable and provide excellent chemical resistance.
- White, polypropylene pails offer sturdy construction for long-lasting use in the lab.
- Nylon-coated, wire bail handle provides a comfortable and sturdy grip.
- Molded-in graduated in pints and liters are easy to read.
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Spezifikation
Molded | |
Yes | |
1 Ea. |
Polypropylene | |
Handle |