missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans
GREENER_CHOICE

Product Code. p-4520927
Click to view available options
Capacity (Metric):
2 L
2.8 L
3.1 L
5 L
Unit Size:
Each

Product Code. 10331011

Brand: Thermo Scientific™ 69021000

Only null left
Add to basket
Add to basket

Repeatedly autoclave instruments and labware with these autoclavable polypropylene pans, featuring heavy-duty construction.

Repeatedly autoclave instruments and labware with Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans, featuring heavy-duty construction, extra strong rims and rounded corners for easy cleaning.

  • Tapered for nesting to save space
  • Rolled edges provide extra stiffness for carrying heavy contents
  • Heavy wall construction will withstand rugged use and repeated autoclaving
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Dimensions (L x W x H) 10.25 x 6.25 x 2.5 in.
Description Polypropylene Autoclavable Pan
Height (Metric) 64 mm
Length (Metric) 260 mm
Material Polypropylene
Type Autoclavable Pan
Width (Metric) 159 mm
Length (English) 10 1/4 in.
No. per Pack 1
Height (English) 2 1/2 in.
Width (English) 6 1/4 in.
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.