missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels
GREENER_CHOICE

Product Code. 10711411
Click to view available options
Capacity (Metric):
83 mL
186 mL
358 mL
919 mL
2.91 L
Diameter (Metric)Top:
58 mm
75 mm
99 mm
132 mm
175 mm
Unit Size:
Each

Product Code. 10711411

Brand: Thermo Scientific™ 42801100

Only null left
Add to basket
Add to basket

Separate the lightweight and durable two-piece polypropylene funnels for easy cleaning. These funnels won't chip, crack or break.

Separate the lightweight and durable Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels for easy cleaning. These autoclavable funnels won't chip, crack or break making them a valuble asset to lab safety programs.

  • Sturdy funnels consist of cup and funnel with perforated plate for easy cleaning and good chemical resistance
  • All sizes are made entirely of polypropylene and are autoclavable to 135°C (275°F)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 132 mm
Capacity (Metric) 919 mL
Material Polypropylene
Height (Metric) 214 mm
Autoclavable Autoclavable
Description Funnel Buchner PP 110mm
Length (Metric) Stem 92 mm
Quantity 1/Pk.; 4/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.