missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ PC Certified Clean Biotainer Bottle, 125 mL Product Code.: 16400631
Estimated Shipment: 07-07-2025
Add to basket

Thermo Scientific™ Nalgene™ PC Certified Clean Biotainer Bottle, 125 mL

Product Code. 16400631
125 mL
Click to view available options
Capacity (Metric):
125 mL
This item is not returnable. View return policy

Product Code. 16400631

Brand: Thermo Scientific™ CEN303042

Estimated Shipment: 07-07-2025
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ Nalgene™ Biotainer™ Bottles designed for pharmaceutical, and biological uses

  • Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations
  • Durable, translucent PC construction ensures the integrity of your sample
  • Designed specifically for pharmaceutical and biological manufacturers
  • Closures feature a silicone liner for leakproof assurance
  • Extensive validation documentation support
  • Excellent for freezing applications
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Clear
Description Nalgene™ Platinum Certified Clean™ Square PETG Biotainer™ Bottle, 125mL, sterile, < 1/3 particulates allowed according to USP <778>
Diameter (English) Inner Neck 1.06 in.
Diameter (Metric) Inner Neck 26.7 mm
Height (Metric) With Closure 104.6 mm
Material Polycarbonate
No. per Case 50
Sterility Sterile
Weight (English) 8 lb.
Certifications/Compliance < 1/3 particulates allowed according to USP <778>
Autoclavable Not Autoclavable
Mouth Narrow
Shape Square
Height (Metric) 104.6 mm
Width (English) 12.5 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 52.1 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ PC Certified Clean Biotainer Bottle, 125 mL >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.