missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PETG Certified Clean Validation Bottle, 5 mL
Click to view available options
5 mL, 52/Pk., Polypropylene closure
Description
- Specifically designed for pharmaceutical and biological manufacturing
- Certified Clean, validated to USP 788
- For research use only. Not intended for use in diagnostic procedures
- < 0.5 EU/mL Endotoxin
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 5 mL |
Capacity (English) | 0.16 fl. oz. |
Color | Clear |
For Use With (Application) | Fluid storage and transport |
Material | PETG |
No. per Case | 416 |
No. per Pack | 52 |
Quantity | 416/Case |
Sterility | Sterile |
Weight (English) | 9 lb. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'