Learn More
Thermo Scientific™ Nalgene™ Black Ink Lab Markers

Mark on glass, plastic and metal with these black ink lab markers that have caps with a convenient packet clip.
Brand: Thermo Scientific™ 6311-0010
35.80 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Mark on glass, plastic and metal with Thermo Scientific™ Nalgene™ Black Ink Lab Markers, recommended for use with Nalgene™ Polyolefin paper, notebooks and labels. These markers have caps with a convenient packet clip. Choose from fine point or broad line options.
Features:
- Felt-tip marking pens with pocket clips and black ink
- Choice between fine-line pen or broad-line marker
- Writes on glass, plastic or metal

Specifications
Black | |
Lab Marker, Broad Point | |
12 | |
4 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7420471010 | Certificate of Compliance | 17/03/2025 | 6311-0010 |
7452399010 | Certificate of Compliance | 16/03/2025 | 6311-0010 |
7358718010 | Certificate of Compliance | 16/03/2025 | 6311-0010 |
7350427010 | Certificate of Compliance | 15/03/2025 | 6311-0010 |
7393881010 | Certificate of Compliance | 15/03/2025 | 6311-0010 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.