Learn More
Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth HDPE Bottles with Closure: Bulk Pack
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Ideal for packaging and shipping liquids, these all-purpose bottles feature excellent chemical resistance, and are highly reliable and durable for long-term use.
£235.00 - £1030.00
Specifications
Color | Natural |
---|---|
Description | Narrow-Mouth Boston Round Bottle |
Material | HDPE |
Sterility | Non-sterile |
Closure Color | Natural |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
12140880
![]() |
Thermo Scientific™
312002-0001 |
30 mL | 20 mm |
£741.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10502235
![]() ![]() |
Thermo Scientific™
312002-0002 |
60 mL | 20 mm |
£1030.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
10212963
![]() ![]() |
Thermo Scientific™
312002-0004 |
125 mL | 24 mm |
£612.00
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10099202
![]() |
Thermo Scientific™
312002-0006 |
175 mL | 24 mm |
£424.00
Pack of 250 |
In Stock
Log in to see stock. |
|||||
10190513
![]() |
Thermo Scientific™
312002-0008 |
250 mL | 24 mm |
£358.00
Pack of 250 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||||
10100523
![]() |
Thermo Scientific™
312002-0016 |
500 mL | 28 mm |
£365.00
Pack of 125 |
In Stock
Log in to see stock. |
|||||
10690904
![]() |
Thermo Scientific™
312002-0032 |
1 L | 38-430 mm |
£235.00
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Ideal for packaging and shipping liquids, Thermo Scientific™ Boston Round Narrow-Mouth HDPE Bottles are highly reliable and durable for long-term use, and offer excellent chemical resistance.
Features:- Nonsterile
- Natural, translucent high-density polyethylene
- Natural, linerless polypropylene closures
- Durable, uniform walls that are resistant to splitting or puncturing
- Leakproof† when used with Nalgene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
Natural | |
HDPE | |
Natural | |
Yes | |
Round | |
Polypropylene | |
No |
Narrow-Mouth Boston Round Bottle | |
Non-sterile | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
Narrow | |
Unlined | |
Yes (Bulk Packed, Unassembled) |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.