missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10776923
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
24 mm
28 mm
38-430 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifically designed for demanding lab use, these reliable, durable bottles are opaque white for use with light-sensitive products and provide excellent chemical resistance.

Protect light-sensitive products with chemically resistant Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure. Specifically designed for demanding lab use, these reliable, durable bottles meet the specifications of light-resistant containers per USP requirements, latest edition.

  • Opaque white HDPE
  • Meet the requirements of light-resistent containers per USP latest edition
  • Durable, uniform walls are resistant to splitting or puncturing
  • Rigid and translucent, with excellent chemical resistance
  • Good for freezer use to -100°C
  • Leakproof†

Ordering Information:

Bulk-packed; order closures separately (362150 Series).

Note:

A variety of colored closures are available separately for these bottles. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Opaque White
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) Inner Neck 27 mm
Material HDPE
No. per Case 50
No. per Pack 50
Sterility Non-sterile
Neck Finish 38 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 216 mm
Product Type Boston Round Bottle
Height (English) 2.48 in.
Closure Size 38-430 mm
Diameter (Metric) 91 mm
Closure Type Not Included
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.