Learn More
Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure: Bulk Pack
Description
Protect light-sensitive products with chemically resistant Thermo Scientific™ Nalgene™ Boston Round Opaque White HDPE Bottles without Closure. Specifically designed for demanding lab use, these reliable, durable bottles meet the specifications of light-resistant containers per USP requirements, latest edition.
- Durable, uniform walls that are resistant to splitting or puncturing
- Rigid and translucent, with excellent chemical resistance
- Good for freezer use to -100°C
- Leakproof†
Ordering Information:
Bulk-packed; order closures separately (362150 Series).
Note:
A variety of colored closures are available separately.
Specifications
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Opaque White |
Description | Narrow-Mouth Boston Round Bottle |
Diameter (Metric) Inner Neck | 18 mm |
Material | HDPE |
No. per Case | 500 |
No. per Pack | 500 |
Sterility | Non-sterile |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.