missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets
Ensure repeatable, accurate results with these break-resistant, self-zeroing, automatic burets which meet ASTM E287.
£139.18 - £492.20
Specifications
Material | Acrylic |
---|---|
Graduations | 0.1 mL |
No. per Pack | 1 |
No. per Case | 4 |
Certifications/Compliance | ASTM E287 |
Product Code | Brand | Capacity (Metric) | Volume (Metric) Reservoir | Type | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Volume (Metric) Reservoir | Type | Tolerance | Price | Quantity & Availability | ||
11314535
|
Thermo Scientific™
3640-0010 |
10 mL | 500 mL | Buret | ±0.04 mL |
£462.08
Pack of 4 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
15252239
|
Thermo Scientific™
3640-0025 |
25 mL | 500 mL | Automatic Buret | ±0.06 mL |
£492.20
Pack of 4 |
In Stock
Log in to see stock. |
||
10708701
|
Thermo Scientific™
3640-0050 |
50 mL | 1000 mL | Automatic Buret | +/- 0.1mL |
£139.18
Each |
In Stock
Log in to see stock. |
||
Description
Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips, and sharp edges. Enjoy safer and easier handling with durable acrylic instead of glass.
Features:- Individually calibrated to meet accuracy of ASTM E287 for repeatable, accurate results
- Can be used with dilute mineral acids and bases except hydrofluoric acid and ammonium hydroxide
- pH range of 1-14 is ideal; compatible with up to 5% wt/wt acids and up to 30% bases accomodating a wide range of tirants
Includes:
- Acrylic buret
- LDPE squeeze bottle assembly
- 3′ (91cm) PVC tubing
- Buret cover
Specifications
Acrylic | |
1 | |
ASTM E287 |
0.1 mL | |
4 |
Not for use with alcohols and organic solvents. Exposure to these solutions will cause immediate damage.