missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Bubble Point Test Apparatus
GREENER_CHOICE

Ensure product integrity of Thermo Scientific™ Nalgene™ MF75 Series Filter Unit or Bottletop Filters.

Brand:  Thermo Scientific™ DS0405-0050

Product Code. 10193871

  • £3245.00 / Each
Estimated Shipment: 24-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.

  • Cast aluminum
  • Tests the bubble point of 50, 75 and 90 mm Nalgene filtration products
  • Calibrate gauge and pressure source not included
  • Accepts 0.25 in. (6 mm) I.D. tubing

Includes: Adapters and O-rings

TRUSTED_SUSTAINABILITY
Specifications

Specifications

MF75 Filter Units and Bottletop Filters (50, 75 and 90 mm)
Bubble Point Testing
1
Apparatus
6 mm
Cast Aluminum
Adapters, O-rings
Ea.
0.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.