Learn More
Thermo Scientific™ Nalgene™ Carboy Replacement Screw Closures and Gaskets
Use promo code "23291" to get your promotional price.
Descrizione
Secure-fitting Thermo Scientific™ Nalgene™ Replacement Screw Closures and Gaskets for Nalgene Carboys provide leakproof† service
- Autoclavable white polypropylene
- Fit Nalgene carboys and bottles with 53B and 83B neck finishes
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Color | White |
Description | Sealing TPE (thermoplastic elastomer) Gasket |
Material | TPE |
No. per Case | 12 |
No. per Pack | 12 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Nalgene Large Carboys and Bottles |
Vedi altri risultati |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.