missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Conical Oak Ridge Graduated Polypropylene Centrifuge Tube
GREENER_CHOICE

Carry out applications with this tube, which combines the superior separation and pelleting of a conical tube with the sealing capability of an Oak Ridge tube.

Brand:  Thermo Scientific™ 3148-0050

63.70 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10470241

  • £159.00 / Pack of 10
Estimated Shipment: 30-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Polypropylene
Polypropylene Copolymer
10
Autoclavable
Conical
No
5 to 35 mL in 1 mL increments
50,000 x g (with sealing cap)
35 mL
100
Non-sterile
Conical
Screw Cap
28.3 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Schematics & Diagrams

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number7450046010 Certificate TypeCertificate of Compliance Date05/03/2025 Catalog Number3148-0050
Lot Number7319654010 Certificate TypeCertificate of Compliance Date15/02/2020 Catalog Number3148-0050
Lot Number7118557010 Certificate TypeCertificate of Compliance Date20/10/2018 Catalog Number3148-0050
Lot Number7280244010 Certificate TypeCertificate of Compliance Date20/12/2017 Catalog Number3148-0050
Lot Number7270799010 Certificate TypeCertificate of Compliance Date24/08/2017 Catalog Number3148-0050
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Conical Oak Ridge Graduated Polypropylene Centrifuge Tube > Polypropylene copolymer tube

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.