missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Fluorinated HDPE Solvent Wash Bottle
31.64 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
Description
Eliminate fluid “self-dispensing” with self-venting Thermo Scientific™ Nalgene™ Fluorinated HDPE Solvent Wash Bottles. Offering low permeability and excellent chemical resistance to many organic solvents, these high density polyethylene squeeze bottles are useful over a temperature range from 0° to 90°C. Bottles are designed to dispense through the top with a wide-mouth closure and stem molded in one piece for easy filling and reliable service. The tip is molded to provide a straight stream with precision control and can be cut back to increase flow. Tight fit of the draw tube and closure prevents separation when squeezing bottle.
- Polypropylene draw tube
- Translucent fluorinated HDPE wash bottle with red polypropylene closure and stem
- Bright red lettering silk-screened on bottle reads “Solvent Wash Bottle” for easy identification and no mix-ups
- Low permeability and excellent chemical resistance to many organic solvents used in HPLC, TLC, and gas chromatography
- Useful over a temperature range from 0° to 90°C (32° to 194°F)
- Wide mouth designed for easy filling
- Tip can be cut back to provide increased flow
- Vented to prevent “self-dispensing” when not in use
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Fluorinated Solvent Wash Bottle |
Material | HDPE |
No. per Case | 24 |
No. per Pack | 2 |
Closure Color | Red |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'