missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure
GREENER_CHOICE

Product Code. p-6016000
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2 L
4 L
Closure Size:
24 mm
28 mm
38-430 mm
Unit Size:
Each
Pack of 12
Pack of 6

Product Code. 10702532

Brand: Thermo Scientific™ 20970008

Only null left
Add to basket
Add to basket

Use these narrow-mouth HDPE bottles, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers.

Use Thermo Scientific™ Nalgene™ Fluorinated Narrow-Mouth HDPE Bottles with Closure, which are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation, as a cost-effective alternative to fluoropolymer containers. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables and is leakproof† when used with Nalgene closures.

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
  • Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Narrow Mouth Bottle
Diameter (Metric) Inner Neck 18 mm
Material Fluorinated HDPE
No. per Case 72
No. per Pack 12
Sterility Non-sterile
Certifications/Compliance USP Class VI; FDA - 21 CFR
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 133 mm
Product Type Narrow Mouth Bottle
Width (English) 2.4 in.
Height (English) 5.22 in.
Closure Material Fluorinated Polypropylene
Closure Size 24 mm
Diameter (Metric) 61 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.