missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes
Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.
Brand: Thermo Scientific™ 5000-0050
117.88 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Alert:
Do not store in the liquid phase of nitrogen without CryoFlex tubing
Description
Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.
Features:
- Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
- Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
- External threading enhances aseptic technique
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- System 100 tubes offer a more dense storage option (10x10) to save precious storage space
- Self-standing tubes for ease of use on the benchtop
- Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications
12.7 mm | |
Tube, sterile, 5.0 mL | |
Not Autoclavable | |
Conical | |
External | |
250 | |
Yes | |
Sterile | |
Yes | |
Polyethylene | |
Yes | |
Yes |
Cryogenic Screw Top | |
0.5 in. | |
5.0 mL | |
Polypropylene | |
3.5 in. | |
10 | |
Nalgene™ | |
Yes | |
250/Cs. | |
0.169 oz. | |
Screw Cap |