missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Graduated HDPE Plastic Beakers with Handles
21.67 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Capacity (Metric):
1000 mL
3000 mL
Description
Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high-density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control.
- Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
- Molded-in rectangular handle provides easy, safe handling and pouring
- Excellent chemical resistance makes these usable for a wide range of solutions
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Natural translucent |
Description | Graduated Beakers with Handles |
Capacity (Metric) | 1000 mL |
Material | HDPE |
Graduation Range | 100mL-1000mL |
Includes | Handle |
Increments | 100mL |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Not Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'