missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Plastic Beakers
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
600 mL
1000 mL
Description
Handle temperatures from -270° to +250°C using sturdy and tough Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Beakers. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.
- No-drip, single-spout design for precision pouring control
- Highly resistant to most chemicals, including the strongest sulfuric, nitric, chromic and phosphoric acids — will not contaminate contents with leachables
- Autoclavable/PFA
- Not for use on hotplates
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Natural translucent |
Description | Beaker Griffin Low-Form PFA 50 mL |
Capacity (Metric) | 50 mL |
Material | PFA |
Quantity | 1/Pk.; 6/Cs. |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'