Learn More
Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles
Description
Eliminate the cost of cleaning, sterilizing and associated validations with Thermo Scientific™ Nalgene™ HDPE Biotainer™ Bottles, ideal for storage and transport of biological materials. Bottles offer excellent chemical resistance and support storage conditions of -100°C to +120°C. Biotainers are certified sterile and ready to use.
Key Features:
- Silicone-lined polypropylene 38 mm closures for leakproof† assurance
- Sterilized by gamma irradiation to a Sterility Assurance Level (SAL) of 10-6
- Supported by extensive validation documentation
- Suitable for storage in conditions of -100°C to +120°C
Warranty: 90 days

Specifications
Specifications
Capacity (Metric) | 4 L |
Capacity (English) | 135.3 oz. |
Description | HDPE Biotainer, Bulk-pack |
Diameter (English) | 5.6 in. |
Diameter (English) Inner Neck | 1.1 in. |
Diameter (Metric) Inner Neck | 28 mm |
For Use With (Application) | Storage, Transportation |
Material | HDPE |
No. per Case | 24/Cs. |
Packaging | Bulk-pack |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Documents
Scientific Resources
Brochures
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1423637 | Certificate of Processing | 11/03/2025 | 3751-24 |
1424010 | Certificate of Processing | 07/03/2025 | 3751-24 |
1419041 | Certificate of Processing | 02/01/2025 | 3751-24 |
1424010 | Certificate of Compliance | 02/03/2025 | 3751-24 |
1423637 | Certificate of Compliance | 28/02/2025 | 3751-24 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.