Learn More
Thermo Scientific™ Nalgene™ HDPE, Carboy with Spigot
Use promo code "23291" to get your promotional price.
Description
Thermo Scientific™ Nalgene Rectangular HDPE Carboys have a space-saving design for storing and dispensing media, solutions and sterile water. These carboys feature a stainless-steel handle and a wide-mouth opening for easy filling and cleaning. Tough, rigid and excellent chemical resistance make this carboy a good choice for dispensing stock solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
- With polypropylene spigot and screw closure with TPE gasket
- Wide-mouth opening permits easy filling, transferring and cleaning of carboys
- Molded-in graduations in 1 gallon and 5L increments for ease in dispensing
- Stainless-steel handle for ease in transporting containers
- Molded-in spigot boss provides strength and leak resistance
- Spigot comes with a convenient tubing adapter providing versatility
- Rectangular shape saves valuable space on your benchtop
- Graduated/Leakproof†
Includes:
Polypropylene screw cap, steel handles. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | Polypropylene |
Closure Size | 100 mm |
Color | White (Opaque) |
Description | Rectangular Carboy with Spigot HDPE 20 L |
Diameter (Metric) Inner Neck | 86 mm |
For Use With (Application) | Store and dispense media, solutions and sterile water |
Height (Metric) With Closure | 399 mm |
Show More |