missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ HDPE, Carboy with Spigot Product Code.: 10353401
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ HDPE, Carboy with Spigot
GREENER_CHOICE

Product Code. 10353401
9 L
Click to view available options
Capacity (Metric):
9 L
20 L
This item is not returnable. View return policy

Product Code. 10353401

Brand: Thermo Scientific™ 23200020

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: Store and dispense media, solutions and sterile water; Closure Material: Polypropylene; Color: White

Thermo Scientific™ Nalgene Rectangular HDPE Carboys have a space-saving design for storing and dispensing media, solutions and sterile water. These carboys feature a stainless-steel handle and a wide-mouth opening for easy filling and cleaning. Tough, rigid and excellent chemical resistance make this carboy a good choice for dispensing stock solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • With polypropylene spigot and screw closure with TPE gasket
  • Wide-mouth opening permits easy filling, transferring and cleaning of carboys
  • Molded-in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless-steel handle for ease in transporting containers
  • Molded-in spigot boss provides strength and leak resistance
  • Spigot comes with a convenient tubing adapter providing versatility
  • Rectangular shape saves valuable space on your benchtop
  • Graduated/Leakproof†

Includes:

Polypropylene screw cap, steel handles. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 2.4 gal.
Capacity (Metric) 9 L
Closure Material Polypropylene
Closure Size 100 mm
Color White (Opaque)
Description Rectangular Carboy with Spigot HDPE 9 L
Diameter (Metric) Inner Neck 86 mm
For Use With (Application) Store and dispense media, solutions and sterile water
Height (Metric) With Closure 361 mm
Includes Molded-in spigot boss
Material HDPE
No. per Case 6/Cs.
No. per Pack 1 Ea.
Product Type Carboy with Spigot
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1423644 Certificate TypeCertificate of Compliance Date13/03/2025 Catalog Number2320-0020
Lot Number1323708 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2320-0020
Lot Number1287519 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2320-0020
Lot Number1285322 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2320-0020
Lot Number1292363 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2320-0020
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    29

    Hours

    12

    Minutes

    12

    Seconds

    45
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE, Carboy with Spigot >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.